26 x 1/4 - 1 in. 150 lb. Zinc plated Galvanized Steel Universal Bracket with 1-Touchdown Nylon Clamp
PowerBar™ 26 x 1/4 - 1 in. 150 lb. Zinc plated Galvanized Steel Universal Bracket with 1-Touchdown Nylon Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bracket and tough plastic clamp is strong and supports pipe without bowing
- Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp
Specifications
- ASTM:
- ASTM E-84 25/50
- Application:
- CPVC Pipe, Commercial, Copper Pipe, Industrial, PEX Pipe
- Coating:
- Zinc Plated, Galvanized
- Collection:
- PowerBar™
- Fits Pipe Size:
- 1/4 in - 1 in
- Gauge (metal):
- 20 ga
- Height:
- 53/100 in
- IAPMO Listed -:
- Yes
- Length:
- 26 in
- Material:
- Steel, Plastic
- Material Type:
- Nylon
- UL Listed:
- UL 94
- Weight:
- 0.4 lb
- Width:
- 3/5 in
- Work Load Limit:
- 150 lb