16x1/2 in. Performance Angle Copper Stud Bracket
16x1/2 in. Performance Angle Copper Stud Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One clamp supports vertical and horizontal applications
- Perforated angle designed for undersized stud bays
- Angle design provides rigid cross brace between studs
Specifications
- Coating:
- Copper Plated
- Color Finish Name:
- Copper Plated
- Fits Pipe Size:
- 1/2 in
- Length:
- 16 in
- Material:
- Steel