2-1/4 in. Solid Brass Closet Bolt
2-1/4 in. Solid Brass Closet Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes nickel-plated steel acorn nut and zinc-plated washer
- For use to fasten a toilet bowl securely to the floor
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1/4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Brass