2 3/16 in. Epoxy - Coated Aluminum External Water Dam
2 3/16 in. Epoxy - Coated Aluminum External Water Dam
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" tall
- Made in the USA
- Water dam for 11" rood drains
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-3/16 in
- Drain Component Type:
- Water Dam
- Height:
- 2 in
- Material:
- Aluminum
- Trim Ring:
- No