2 in. Hub Plastic Nickel Bronze Shower Drain
821 Series 2 in. Hub Plastic Nickel Bronze Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-05
- Collection:
- 821 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 6-5/8 in
- Drain Base Height:
- 5-15/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Brass
- Drain Opening:
- 2 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 9.7 gpm
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 4-7/16 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Outlet Type:
- Hub
- UL Listed:
- No