2 in. Stainless Steel Cleanout
875 Series 2 in. Stainless Steel Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bushing with cover includes 3/4 in stainless steel screw
- Glues inside Sch. 40 pipe
- Constructed with threaded brass inserts
- Cleanout plugs include threaded brass inserts
Specifications
- Application:
- Commercial, Drainage Systems, Schedule 40 Pipe
- Collection:
- 875 Series
- Cover Color Finish:
- Stainless Steel
- Diameter:
- 2-3/8 in
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Height:
- 7/8 in
- Material:
- Plastic
- Material Type:
- ABS, Polypropylene
- Plug Diameter:
- 1-1/2 in
- Plug Included:
- Yes
- Product Type:
- Bushing