2 in. Plastic Flashing Drain with Ring and Strainer for Tap Primer with Plug
2 in. Plastic Flashing Drain with Ring and Strainer for Tap Primer with Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Heavy Duty
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Diameter:
- 5-1/2 in
- Drain Base Height:
- 6-3/8 in
- Drain Base Material:
- ABS
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Diameter:
- 5-1/2 in
- Height:
- 6-3/8 in
- IAPMO Listed -:
- Yes
- Material:
- Ductile Iron, Plastic
- Material Type:
- ABS, PVC
- NSF Certified:
- No