2 in. Shower Pan Drain with Ring and Strainer
821 Series 2 in. Shower Pan Drain with Ring and Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plug is easy to install and remove
- For use in DWV pressure tests and shower pan water tests
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-05
- Collection:
- 821 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Bronze/Brass
- Drain Opening:
- 2 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Outlet Type:
- Hub
- UL Listed:
- No