This product requires certification to purchase.

3/4 In. PEX Crimped Tool With Case

You last purchased this on
 
Sioux Chief

3/4 In. PEX Crimped Tool With Case

  • Fast #
  • Part #S30593PK
  • Item #3549208
  • Manufacturer Part #305-93PK
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

3/4 In. PEX Crimped Tool With Case

  • Fast #
  • Part #S30593PK
  • Item #3549208
  • Manufacturer Part #305-93PK
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Composite handles are strong and durable, yet lightweight
  • Compact tools allow one-hand crimping
  • Combo tool for the most common crimp connections and added cost savings
  • Ratcheting compact
  • Requires Certification

Specifications

ASTM:
ASTM F-1807
Cutting Capacity:
3/4 in
Fits Pipe Size:
3/4 in
Jaw Capacity (in):
3/4 in
Length:
11-1/2 in
Material:
Steel
Number of Tools Included:
1
Power Source:
Manual
Weight:
3.5 lb