3 - 4 in. ABS Flush Closet Flange
3 - 4 in. ABS Flush Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion resistant
- Proven performance, improved design
- Holds 5 floors for head test
Specifications
- ASTM:
- ASTM D-2661
- Application:
- Sanitary, DWV, Sewer, Storm Drainage
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fits Pipe Size:
- 3 in - 4 in
- Flange Type:
- Closet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS