• Cart

DESCRIPTION

  • Lead-free solder joint

Sioux Chief 648 Series 3/4 in. Full Port Ball Valve

S648WG3FP

Valve Size:

3/4 in

SPECIFICATIONS

Collection
648 Series
End Connection 1
F1960
End Connection 2
F1960
End Connections
F1960
Lead Law Compliant
Yes
Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Type
Ball Valves

  • QUANTITY

0 item(s) added to Cart Checkout Now