• Cart

DESCRIPTION

  • One-piece construction

Sioux Chief 3/4 x 1/2 in. MIP x PEX Copper Adapter

S646XG32

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
End Connection 1
MIP
End Connection 2
PEX
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Lead Law Compliant
Yes
Material
Copper