3- 6 in. Under Deck Clamp Kit for Roof Drains Black
868 Series 3- 6 in. Under Deck Clamp Kit for Roof Drains Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes all hardware
- Made in the USA
- Underdeck clamp kit
Specifications
- Brand Model Compatibility:
- 868 Series
- Collection:
- 868 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 11 in
- Drain Component Type:
- Underdeck Clamp Kit
- Fits Pipe Size:
- 3 in - 6 in
- Trim Ring:
- No