3 in. Floor Drain
3 in. Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for high heat discharge applications
- Low profile design with anchor flange for a clean appearance and a solid installation
Documents
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Drain Base Height:
- 6-3/4 in
- Drain Base Material:
- PVC
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Width:
- 12 in