3 in. Open Flange Closet with Stainless Steel Ring
3 in. Open Flange Closet with Stainless Steel Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
- One-piece plastic ring
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, 430