3 in. Hub Floor Drain Fixture with 5-1/2 in. Round Nickel Bronze Grate
3 in. Hub Floor Drain Fixture with 5-1/2 in. Round Nickel Bronze Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- Extended Rim
- Finish drain fixture for use with FinishLine Rough-in fixtures
Specifications
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes