3 in. No Hub ABS Cleanout Fixture with 5-1/2 in. Round Stainless Steel Ring and Cover
3 in. No Hub ABS Cleanout Fixture with 5-1/2 in. Round Stainless Steel Ring and Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
- Finish cleanout fixture for use with FinishLine Rough-in fixtures
Specifications
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 304
- Cover Shape:
- Round
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 5-1/2 in
- Outlet Type:
- No Hub
- Plug Included:
- Yes