This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

Sioux Chief

3 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S833225NR
  • Item #4100599
  • Manufacturer Part #833-225NR
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

3 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S833225NR
  • Item #4100599
  • Manufacturer Part #833-225NR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented design is adjustable both before and AFTER the concrete pour
  • Cast iron base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Grate Diameter
5-1/2 in
Trap Primer Connection
Yes
Characteristics & Features
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Shape
Round
Outlet Type
No Hub
Warranty & Product Information
UPC
739236381972