2 - 3 in. Hub Plastic Floor Drain
842 Series 2 - 3 in. Hub Plastic Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-slip connections allow adjust-to-grade installations
- Withstands light foot traffic
- Low profile design with anchor flange for a clean appearance and a solid installation
Specifications
- ASME:
- ASME A112.6.3 2001
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Application:
- Commercial, Drainage Systems
- Collection:
- 842 Series
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in - 3 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes