30 x 1/2 x 1/2 in. FIP Swivel 90 Degree Supply Tube
30 x 1/2 x 1/2 in. FIP Swivel 90 Degree Supply Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No solder installation
- Square o strap is crimped onto tube
- Install easily on sweat tub/shower valves
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30 in