3/4 in. CPVC Socket Copper Stub-Out

Part #S630C348  |  Item #1704861  |  Manufacturer Part #630-C348

$12.50 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #S630C348 | Item #1704861 | Mfr. Part #630-C348

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.50 /EACH

    Added to your cart. View Cart

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Spin closed ends are guaranteed leak proof
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: CPVC Socket

End Connection 2: CPVC Socket

End Connections: CPVC Socket

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Stub Out

Lead Law Compliant: Yes

Length: 8 in

Material: Copper

Material Type: Type L

Type: S630C348

Width: 6 in