17-1/4 x 3/4 x 7/8 x 1-3/4 x 7/8 in. ABS Lock Block with Screw

You last purchased this on
 
Sioux Chief

StrongArm™ 17-1/4 x 3/4 x 7/8 x 1-3/4 x 7/8 in. ABS Lock Block with Screw

  • Fast #
  • Part #S525B3
  • Item #3631081
  • Manufacturer Part #525-B3
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

StrongArm™ 17-1/4 x 3/4 x 7/8 x 1-3/4 x 7/8 in. ABS Lock Block with Screw

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • LockBlocks™ are pre-assembled on a pair of brackets or available with 2-1/2 in. screws to mount directly to structure
  • Twisted brackets easily mount to the face of the stud and l-bent brackets mount inside the stud cavity
  • Rigidly secures any 1/2 in. - 1 in. CTS stub out and prevents all movement
  • LockBlocks compress on tube and brackets after screws are tightened
  • Requires Certification

Specifications

Collection:
StrongArm™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7/8 in
FM Approved:
No
Fits Pipe Size:
3/4 in
Gauge (metal):
16 ga
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
17-1/4 in
Material:
Plastic
Material Type:
ABS
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Width:
7/8 in