3/4 in x 8 in. Female Sweat Copper Stub Out Elbow

You last purchased this on
 
Sioux Chief

Series 609 3/4 in x 8 in. Female Sweat Copper Stub Out Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Series 609 3/4 in x 8 in. Female Sweat Copper Stub Out Elbow

  • Fast #
  • Part #S609L348
  • Item #1612166
  • Manufacturer Part #609-L348
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Tight radius, full flow bends with no thinning of the tube wall
  • Made from type L copper tube
  • A stub out, cap and elbow in one full flow fitting; an even better time saver than straight stub outs
  • Drills 13 hole sizes from 1/8" to 1/2" diameter in 1/32" increments
  • Malco Step Drills are heat treated and tempered to assure maximum strength for long wearing rugged use
  • Completely resharpenable
  • Made in the USA
  • Female sweat end
  • Made of high speed steel
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B-16.22
ASME:
ASME B-16.22
ASTM:
ASTM B-88-03
CSA Certified:
CSA B-137.5
Clean Bagged:
No
Collection:
Series 609
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Stub Out Elbow
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
Material Type:
Type L
NSF:
NSF-61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
2900 psig
Width:
4 in