3/4 in. FIP x CPVC Socket Connector
3/4 in. FIP x CPVC Socket Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-flow fitting, no restriction
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic