3/8 in. CTS Pick Upright Talon with Nail
3/8 in. CTS Pick Upright Talon with Nail
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation is fast and easy
- Snaps onto tube with preloaded nails or screws
- The most affordable solution to keeping tube off the mounting surface
- Install in alternating directions to ensure secure piping
Documents
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/8 in
- Height:
- 4/5 in
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- PEX
- Type:
- S5561
- Width:
- 3-1/2 in