4-1/2 in. Stainless Steel Basket Strainer
Duo Sink 4-1/2 in. Stainless Steel Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass
- Easy to install
- Durable
- Quality finish
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Duo Sink
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-3/8 in
- Height:
- 2 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Strainer Size:
- 4-1/2 in