4 x 2-19/20 in. Galvanized Steel and Stainless Steel Pipe Saddle Support

You last purchased this on
 
Sioux Chief

SaddleUp™ 4 x 2-19/20 in. Galvanized Steel and Stainless Steel Pipe Saddle Support

  • Fast #
  • Part #S5231C
  • Item #4488013
  • Manufacturer Part #523-1C
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

SaddleUp™ 4 x 2-19/20 in. Galvanized Steel and Stainless Steel Pipe Saddle Support

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for stabilizing vertical pipes between floors when used with Power Bar™
  • Galvanized clamp with or without bands
  • Versatile design - use alone, or with Power Bar bracket
  • Fasten directly to block walls
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
DWV Pipe
Coating:
Galvanized
Collection:
SaddleUp™
Color Finish Category:
Greys
Color Finish Name:
Galvanized
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connections:
Snap-in
Fits Pipe Size:
4 in
Gauge (metal):
16 ga
Height:
7/8 in
IAPMO Listed -:
Yes
Length:
2-19/20 in
Material:
Stainless Steel, Steel
Product Type:
Clamp
Width:
1 in
Work Load Limit:
112 lb
cUPC Certified:
Yes