This product requires certification to purchase.

4 in. No Hub Ductile Iron Rough-In Floor Drain

You last purchased this on
 
Sioux Chief

4 in. No Hub Ductile Iron Rough-In Floor Drain

  • Fast #
  • Part #S83249DF
  • Item #4825120
  • Manufacturer Part #832-49DF
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

4 in. No Hub Ductile Iron Rough-In Floor Drain

  • Fast #
  • Part #S83249DF
  • Item #4825120
  • Manufacturer Part #832-49DF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter and coring sleeve. Poly coring plug
  • Rough-in fixture for use with FinishLine finish fixtures
  • For large capacity or high-flow applications such as outdoor terraces, walkways or patios
  • Requires Certification

Specifications

Drain Base Height:
4-1/2 in
Drain Base Material:
Ductile Iron
Fits Pipe Size:
4 in
Outlet Type:
No Hub
Trap Primer Connection:
Yes