This product requires certification to purchase.

4 in. Spigot Stainless Steel Open Swivel-Ring Closet Flange

Sioux Chief

4 in. Spigot Stainless Steel Open Swivel-Ring Closet Flange

  • Fast #
  • Part #S8864PMSPK
  • Item #3270844
  • Manufacturer Part #886-4PMSPK
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

4 in. Spigot Stainless Steel Open Swivel-Ring Closet Flange

  • Fast #
  • Part #S8864PMSPK
  • Item #3270844
  • Manufacturer Part #886-4PMSPK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion resistant
  • Holds 5 floors for head test
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connections
Spigot
Fits Pipe Size
4 in
Included Components
Test Cap Included
No
Characteristics & Features
Closet Flange Connection Type
Spigot
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
UPC
739236303684