6-1/2 x 6 in. Cleanout
6-1/2 x 6 in. Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes screw and 9 in wall bar
- Corrosion resistant
- Stainless steel cleanout cover with polished finish
- 20 gauge for wall cleanouts
Documents
Specifications
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 6 in
- Fits Pipe Size:
- 6-1/2 in
- Length:
- 6 in
- Plug Included:
- No
- Product Type:
- Cover Kit