6-3/8 in. Epoxy Coated Cast Strainer
6-3/8 in. Epoxy Coated Cast Strainer
Frequently Purchased Together
Product Details
- Enamel coated cast iron
- Fits: Pittsburgh style drain, St. Louis style drain, and Philadelphia style vent cap
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 6-3/8 in
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Strainer
- Trim Ring:
- No