6-3/4 in. Round Plastic Screw-In Strainer in White
6-3/4 in. Round Plastic Screw-In Strainer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body is sonic welded, not glued
- Made in the USA
- Integral trap floor drain
Specifications
- Brand Model Compatibility:
- QuadDrain Series, WeldOne
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6-3/4 in
- Drain Component Type:
- Strainer
- Grate Style:
- Round
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Strainer
- Strainer Style:
- Screw-In
- Trim Ring:
- No