This product requires certification to purchase.

6 x 5 in. Cleanout

Sioux Chief

6 x 5 in. Cleanout

  • Fast #
  • Part #S870B5
  • Item #3270961
  • Manufacturer Part #870-B5
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

6 x 5 in. Cleanout

  • Fast #
  • Part #S870B5
  • Item #3270961
  • Manufacturer Part #870-B5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel cleanout cover with polished finish
  • Includes screw and 9 in wall bar
  • Corrosion resistant
  • 20 gauge for wall cleanouts
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Fits Pipe Size
6 in
Length
6 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Warranty & Product Information
IAPMO Listed
No
UPC
739236303974