1-1/2 in. Brass Full Port Solvent Weld Ball Valve
648 Series 1-1/2 in. Brass Full Port Solvent Weld Ball Valve
Frequently Purchased Together
Product Details
- No Lead brass body with 1-1/2" CPVC sockets
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.4.14 , ASME A112.18.1
- Collection:
- 648 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve