648 Series 1/2 in. Brass Full Port F1960 Ball Valve

Part #S648WG2FPD  |  Item #7024753  |  Manufacturer Part #648WG2FPD

$33.04 EACH
(Pricing is for 1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Chrome plated ball, blowout-proof stem

Lead Law Compliant

Specifications

ASTM Specifications: ASTM F-1960

Application: Residential

Collection: 648 Series

End Connection 1: F1960

End Connection 2: F1960

End Connections: F1960

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve