150 psi Copper Female Sweat x Spin Closed 1 in. Valve Manifold
672 Series 150 psi Copper Female Sweat x Spin Closed 1 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Branch Diameter: 1/2" PEX
- Number of Branches: 18
- Type L copper
- Valved branches are perfect for centrally located water supply manifolds
- Branches are 2" on-center
-
Lead Law Compliant
Specifications
- Collection:
- 672 Series
- End Connection 1:
- Female Sweat
- End Connection 2:
- Spin Closed
- End Connections:
- Female Sweat x Spin Closed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Pressure - Maximum:
- 150 psi