50 psi Polyphenylsulfone and Polysulfone PEX 3/4 in. Valve Manifold
672 Series 50 psi Polyphenylsulfone and Polysulfone PEX 3/4 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2159
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- 672 Series
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone, Polysulfone
- NSF Certified:
- Yes
- Outlet Quantity:
- 3
- Pressure - Maximum:
- 50 psi