60 psi Copper PEX 3/4 in. Valve Manifold
672 Series 60 psi Copper PEX 3/4 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Branches are 2" on-center
-
Lead Law Compliant, Not Certified
Specifications
- Collection:
- 672 Series
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Copper
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 60 psi