Copper Female Sweat x Spin Closed 1 in. 8 Outlet Valve Manifold
672 Series BranchMaster™ Copper Female Sweat x Spin Closed 1 in. 8 Outlet Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trunk size: 1 in female sweat x spin closed
- Made in the USA
- Branch size: 1/2 in with PEX ball valves
- Branches are 2 in on-center
- Valved branches are perfect for centrally located water supply manifolds
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- 672 Series BranchMaster™
- End Connection 1:
- Female Sweat
- End Connection 2:
- Spin Closed
- End Connections:
- Female Sweat x Spin Closed
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- Material Type:
- C69300, Type L
- NSF:
- NSF 14, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 8
- Recommended Valve Application:
- Heating System, Plumbing
- Weight:
- 3.41 lb