8-7/8 in. Strainer
8-7/8 in. Strainer
Frequently Purchased Together
Product Details
- Cast Iron - Coated for corrosion-resistance
Documents
Specifications
- Diameter:
- 9 in
- Drain Component Type:
- Grate
- Material:
- Cast Iron
- Product Type:
- Strainer
- Trim Ring:
- No