Shower Pan Drain Screw-On Stainless Steel Strainer in Nickel Bronze
821 Shower Pan Drain Screw-On Stainless Steel Strainer in Nickel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- 821
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 4 in
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 430
- NSF Certified:
- No
- Product Type:
- Strainer
- Strainer Style:
- Screw-In