2 - 3 in. Hub Plastic Floor Drain
843 Series 2 - 3 in. Hub Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1050-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Three brass thread inserts secure strainer screws
- Withstands light foot traffic
Specifications
- ASME:
- ASME A112.6.3
- ASTM:
- ASTM D-2665
- Collection:
- 843 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Nickel Bronze
- Fits Pipe Size:
- 2 in - 3 in
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub