4 in. Hub Schedule 40 PVC Solvent Weld Roof Drain
867 Series 4 in. Hub Schedule 40 PVC Solvent Weld Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass thread inserts accept collar and clamp screws
- Key and keyhole alignment system on dome strainer and gravel guard
Specifications
- ASME:
- ASME A112.6.4 2003
- Application:
- Drainage
- CARB OTC LEED Compliant:
- No
- Collection:
- 867 Series
- Drain Base Material:
- Plastic
- Drain Opening:
- 4 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- GSA Approved:
- No
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Plastic, Iron
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- Width:
- 10 in