4 in. Plastic Roof Drain
867 Series 4 in. Plastic Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polypropylene or cast iron dome strainer
- Under deck clamp kit includes: 4 pieces of 8 in. thread rod, 4 washers, 4 nuts, and two 14 in. clamping bars
Specifications
- ASME:
- ASME A112.6.4 2003
- Application:
- Drainage
- CARB OTC LEED Compliant:
- No
- Collection:
- 867 Series
- Diameter:
- 10 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Opening:
- 4 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS, Polypropylene
- NSF Certified:
- No