4 in. Cast Iron Roof Drain
868 Series 4 in. Cast Iron Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.6.4 2003
- Collection:
- 868 Series
- Diameter:
- 15 in
- Drain Base Height:
- 5 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in