4 in. Plastic Roof Drain
868 Series 4 in. Plastic Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyethylene dome strainer is U.V. resistant
- Cast aluminum dome strainer and gravel guard are epoxy-coated
- Polyethylene or cast aluminum strainer
Documents
Specifications
- ASME:
- ASME A112.6.4 2003
- Collection:
- 868 Series
- Diameter:
- 11 in
- Drain Base Height:
- 3-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polyethylene
- End Connection 1:
- Hub, Solvent Weld
- End Connections:
- Hub;Solvent Weld
- Fits Pipe Size:
- 4 in
- Material Type:
- PVC