Copper Male Sweat x Female Sweat 1 in. Valve Manifold
BranchMaster™ Copper Male Sweat x Female Sweat 1 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Branches are 2 in on-center
- Press-fitting compatible
- Type L copper trunk
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- BranchMaster™
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- Type L
- NSF Certified:
- No
- Outlet Quantity:
- 3
- UL Listed:
- No
- Weight:
- 0.53 lb