Bullet™ 1/2 x 1/2 in. Type L Barb Stub Out

Part #S643X212  |  Item #489952  |  Manufacturer Part #643X212

$5.65 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Perfect for stubbing up through floor for closets or lavatories
  • Square o strap is crimped to tube 8" from spin

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

Collection: Bullet™

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Stub Out

Lead Law Compliant: Yes

Length: 12 in

Material: Copper