Closet Plate Frame
This product has been replaced by
Manufacturer Part #699RF
Closet Plate Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable bristles
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Type:
- Closet Flange
- WaterSense Labeled:
- No