4 x 3-3/8 in. Duo Sink Strainer
Specification™ 4 x 3-3/8 in. Duo Sink Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass knob and stainless steel clip closure basket
- Deep cut threads
- Heavyweight "cup style" strainer designed to meet specifications of special jobs
- No tools needed
Specifications
- Collection:
- Specification™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 3-3/8 in
- Material:
- Stainless Steel
- Strainer Size:
- 4 in